Shop All Flags
Perfectpatio
145260R 3 x 5 ft. Nylon Texas State Flag
Mfr # PE135968
Zoro # G903703494
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE135968
- Zoro # G903703494
- UPC # 654204697216
- Country of Origin China
- Category Flags
Description
Features
- Texas State Flag.
- Material - Nylon
- Size - 3 x 5 ft.
- Dimension - 12 x 1 x 6 in.
- Item Weight - 0.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Brown/Green (10912)
- MTD Air Cleaner Asm (753-08118)
- CHAPIN Poly ShutOff Assembly Jun00 (596841)
- MTD Bracket-Bag Support (983-05137)
- PERFECTPATIO 31813 2.5 x 4 ft. Nylon U S Flag & Pole Set Decorative Banners & Windsocks (PE135974)
- ANNIN FLAGMAKERS Annin Flagmakers 254150 Size 2 Nyl-Glo U.S. Storm Signal Set (254150)
- CARGO MAXX Tricot Orange Flag 18x18 w/24inDowel (122-10005)
- TAYLOR MADE Code Flag "Q" 12" x 18" (93272)
- EZ LINE Replacement Swooper Flag: Open (831-OPEN)
- CAROLINES TREASURES Carolines Treasures BB9612GF Tricolor Cavalier Spaniel Easter Garden Flag (BB9612GF)
- DICKSONS 29 x 42 in Flag Double Applique Summer Flower Truck Burlap Large (M001085)
- Perfectpatio Flags