Shop All Planters & Window Boxes
Perfectpatio
10 in. Galvanized Planter; White
Mfr # PE8212
Zoro # G003793395
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfectpatio
- MFR # PE8212
- Zoro # G003793395
- UPC # 657248291631
- Country of Origin China
- Category Planters & Window Boxes
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Ribbed metal planter with handle
- Color: White
- Size: 10"
- Material: Ribbed Metal
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Two-Handed Pruner, 3/4" (BP3225D)
- STENS High Wheel With Bearing For Mtd 12A559K401 532752063, 752063 205-512 (205-512)
- OREGON Lawn Mower Blade, Gator® G3™, 21" for Cub Cadet, MTD (96-300)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- PERFECTPATIO 10 in. Galvanized Round Tub Planter (PE135064)
- PERFECTPATIO Low Plant Stand (PE2623698)
- PERFECTPATIO Stackable Plant Stand (PE22839)
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- PANACEA PRODUCTSRP-IMPORT GT 12 WHT Hang Basket (88501GT)
- COBRACO Canterbury Plant Stand, 15" (SCBPS1015-B)
- PRIMITIVE PLANTERS 36 in. Rust Macram Plant Hanger (2152)
- Perfectpatio Planters & Window Boxes