Shop All Table Bases
Perfect Tables
21in Indoor Square Black 3in Bar Height Column Base
Mfr # 776I1043PBB3
Zoro # G911176341
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Tables
- MFR # 776I1043PBB3
- Zoro # G911176341
- Country of Origin United States
- Category Table Bases
Description
Add a stylish functional touch to your establishment with this Perfect Tables 21'' indoor square black 3'' bar height column base! Compatible with many Perfect Tables table tops this base allows you to create the perfect table for your dining area. You can pair it with bar height chairs for casual seating or you can use it as a standing room only lounge option. This base is constructed of a 3'' diameter column with a square base plate to keep your table balanced and secure.**This base is intended for indoor use only. Thanks to the sleek black color it will blend in with any color scheme to complement your existing decor. It is a reliable choice for providing your customers with a stable place to enjoy their meals. Ideal for busy restaurants bars and lounges this base is sure to provide long-lasting dependable service!**Overall Dimensions:*Length: 21''*Width: 21''*Post Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- ALERA 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray (ALEHT2SSG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, Aluminum Coupler with Screws (CT5CPLR)
- LORELL Contemporary Collection Adjustable Metal Base (86933)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- LORELL Prominence Conference Table Slim Base Mahogany, Laminated Base (PLB24HMY)
- Perfect Tables Table Bases