Shop All Table Bases
Perfect Tables
18in Indoor Square Wood Grain 4in Bar Height Column Base
Mfr # 776I1039QWB4
Zoro # G011177323
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Tables
- MFR # 776I1039QWB4
- Zoro # G011177323
- Country of Origin United States
- Category Table Bases
Description
Add a stylish functional touch to your establishment with this Perfect Tables 18'' indoor square wood grain 4'' bar height column base! Compatible with many Perfect Tables table tops this base allows you to create the perfect table for your dining area. You can pair it with bar height chairs for casual seating or you can use it as a standing room only lounge option. This base is constructed of a 4'' diameter column with a square base plate to keep your table balanced and secure.**This base is intended for indoor use only. The rich traditional wood grain finish boasts an attractive appearance that will complement your existing decor. It is a reliable choice for providing your customers with a stable place to enjoy their meals. Ideal for busy restaurants bars and lounges this base is sure to provide long-lasting dependable service!**Overall Dimensions:*Length: 18''*Width: 18''*Post Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- LANCASTER TABLE & SEATING Excalibur Bolt Down Outdoor Table Base Plate for 4'' Column (427TBBD4)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- LORELL Sit-stand Base, Double, Electric, 22"x42-1/2"-71", WE/GY/BK (LLR25959)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- Perfect Tables Table Bases