Shop All Sink Repair Parts
Perfect Putty
Strainer, Chrome, 4-1/2" L, Kitchen Type
Mfr # 59-3170
Zoro # G0955348
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2
- Material of Construction Stainless Steel, Galvanized Steel
- Standards IAPMO
- Includes Basket with Non-Locking Post, Locknut, Pressure Cup Housing
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3170
- Zoro # G0955348
- UPC # 026607022825
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 4 1/2 in |
Pipe Dia. (In.) | 1-1/2 |
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Height | 4 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 4 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wave Wall Mount Lavatory Faucet (WA751L-APC/TO-2)
- AMTROL Therm-X-Trol ST-1 Thermal Expansion Tank (34A398917)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- ZSI Beta Clamps, Standard, 2 In Pipe, SS (S7038S-SS)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- PERFECT PUTTY Strainer, 1-1/2" Pipe dia., Kitchen Type (59-3102)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- PERFECT PUTTY Sink Strainer, Polished Brass, 5" L (59-3224)
- KOHLER Hole Cover (8830-VS)
- Perfect Putty Sink Repair Parts