Shop All Sink Repair Parts
Perfect Putty
Strainer, 1-1/2" Pipe dia., Kitchen Type
Mfr # 59-3102
Zoro # G0955162
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc, Plastic
- Length (In.) 4-1/2
- Standards IAPMO
- Includes Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3102
- Zoro # G0955162
- UPC # 026607022726
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Length - Drains | 4 1/2 in |
Pipe Dia. (In.) | 1-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Diameter | 4 1/2 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Brushed Nickel, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1SSB)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170E)
- T&S BRASS Cartridge Hot Rtc, W/ Sp Ring Check (012443-40)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L (59-3190)
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- KOHLER Sink Hole Cover (8830-BL)
- Perfect Putty Sink Repair Parts