Shop All Drain Strainers
Perfect Putty
SinkStrainer, D1-3/4", Zinc, GalvS, Chrome
Mfr # 59-3120
Zoro # G1453818
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/4 in
- Shape - Drains Round
- Material of Construction - Drains Zinc Die Cast
- Color - Drains Chrome
- Length - Drains 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3120
- Zoro # G1453818
- UPC # 026607022153
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 3/4 in |
Length - Drains | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Height | 4 1/2 in |
Pipe Outside Diameter | 1 3/4 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Zinc Die Cast |
Color - Drains | Chrome |
Includes | Basket with Non-Locking Post, Locknut, Pressure Cup Housing |
Gauge - Drains | 24 |
Standards | IAPMO |
Item | Strainer |
Connection | Threaded |
For Use With | Kitchen Sinks |
Drain Material | Stainless Steel |
ADA Compliant | No |
Shape | Round |
Basin Finish | Chrome |
Product Type | Sink Drain |
Grate Surface Type | Round Holes |
Color | Silver |
Strainer Material | Stainless Steel |
Connection Type | Threaded |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 3/4 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 4 1/2 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size (1WJV6)
- SHARKBITE SHARKBITE ELBOW 1"" LF (U260LFA)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3000)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3140)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3180)
- PERFECT PUTTY SinkStrainer, D1-1/2", Zinc, Plastic, Chrome (59-3110)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3220)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- Perfect Putty Drain Strainers