Shop All Drain Strainers
Perfect Putty
SinkStrainer, D1-1/2", Zinc, Plastic, Chrome
Mfr # 59-3110
Zoro # G1453912
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Zinc Die Cast
- Color - Drains Chrome
- Length - Drains 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3110
- Zoro # G1453912
- UPC # 026607022757
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Height | 3 in |
Pipe Outside Diameter | 1 1/2 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Zinc Die Cast |
Color - Drains | Chrome |
Standards | IAPMO |
Includes | Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer |
Connection | Threaded |
Item | Strainer |
For Use With | Kitchen Sinks |
Drain Material | Stainless Steel |
Shape | Round |
Color | Silver |
Product Type | Sink Drain |
Strainer Material | Stainless Steel |
Grate Surface Type | Round Holes |
ADA Compliant | No |
Connection Type | Threaded |
Basin Finish | Chrome |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5682)
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042601)
- FISHER MFG O-Ring Spout Fis (1600-5000)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3180)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3000)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3140)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3220)
- PERFECT PUTTY SinkStrainer, D1-3/4", Zinc, GalvS, Chrome (59-3120)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- Perfect Putty Drain Strainers