Shop All Drain Strainers
Perfect Putty
SinkStrainer, D1-1/2", Brass, Plstic, Chrome
Mfr # 59-3000
Zoro # G1453958
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Plastic
- Color - Drains Chrome
- Length - Drains 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3000
- Zoro # G1453958
- UPC # 026607022696
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 4 1/2 in |
Overall Height | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Plastic |
Color - Drains | Chrome |
Standards | IAPMO |
Item | Strainer |
Includes | Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer |
Connection | Threaded |
For Use With | Kitchen Sinks |
Gauge - Drains | 24 |
Drain Material | Plastic |
Shape | Round |
ADA Compliant | No |
Basin Finish | Chrome |
Product Type | Sink Drain |
Connection Type | Threaded |
Color | Silver |
Strainer Material | Stainless Steel |
Grate Surface Type | Round Holes |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- SLOAN Gasket, 1 1/4 In, PK48 (VBF511/4)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/8" Male BSPT (R) (PWT06-01)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3180)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3140)
- PERFECT PUTTY SinkStrainer, D1-1/2", Zinc, Plastic, Chrome (59-3110)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3220)
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Satin Nickel (D213-07)
- Perfect Putty Drain Strainers