Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, Satin Brushed Nickel
Mfr # 59-3152
Zoro # G0955223
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel, Galvanized Steel
- Length (In.) 4-1/2
- Standards IAPMO
- Includes Basket with Spring Lock Post, Mounting Hardware
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3152
- Zoro # G0955223
- UPC # 026607022818
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Pipe Dia. (In.) | 1-1/2 |
Length - Drains | 4 1/2 in |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Height | 3 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Brushed Nickel, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Bulkhead Connector (6MBC4N-316)
- PROPLUS 8 21 Gauge Stainless Steel Cleanout Cover (173175)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L (59-3190)
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- PERFECT PUTTY Strainer, Chrome, 4-1/2" L, Kitchen Type (59-3170)
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- BRASSTECH P Trap Kit in Satin Bronze (Pvd) (3014/10)
- Perfect Putty Sink Repair Parts