Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, Polished Brass, 5" L
Mfr # 59-3224
Zoro # G0955208
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Plastic
- Length (In.) 5
- Standards IAPMO
- Includes Basket with Spin Lock Post, Locknut, Tailpiece Nut, Tailpiece Washer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3224
- Zoro # G0955208
- UPC # 026607022870
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 5 |
Pipe Dia. (In.) | 1-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 5 in |
Overall Diameter | 5 in |
Overall Height | 3 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Brass, Basin Finish Oil Rubbed Bronze, Grate Surface Type Round Holes, Color Bronze, Overall Height 3 in, Connection Type Threaded, Drain Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Und P10)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8210G018)
- DELTA Woodhurst Valve Only Trim Stainless (T14032-SS)
- ASCO Rebuild Kit For 8262 (304354-E)
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- ELKAY SS, 14-5/8x16.12x1" Bottom Grid (LKWOBG1617SS)
- Perfect Putty Sink Repair Parts