Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, Polished Brass, 4-1/2" L
Mfr # 59-3106
Zoro # G0955171
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2
- Material of Construction Brass, Stainless Steel Flange
- Standards IAPMO
- Includes Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3106
- Zoro # G0955171
- UPC # 026607022740
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Length - Drains | 4 1/2 in |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2 |
Overall Height | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 4 1/2 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Brass, Grate Surface Type Round Holes, Color Brass, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1 x 3/4 Black Malleable Bushing (45098)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (T8R30A)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- CONCENTRIC INTERNATIONAL Hytrel Spider Insert, H-075 (236077)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- PERFECT PUTTY Strainer, 1-1/2" Pipe dia., Kitchen Type (59-3102)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel, 5" L (59-3222)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- Perfect Putty Sink Repair Parts