Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, Oil Rubbed Bronze, 4-1/2" L
Mfr # 59-3104
Zoro # G0955320
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc, Plastic
- Length (In.) 4-1/2
- Standards IAPMO
- Includes Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3104
- Zoro # G0955320
- UPC # 026607022733
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Length - Drains | 4 1/2 in |
Pipe Dia. (In.) | 1-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Oil Rubbed Bronze, Grate Surface Type Round Holes, Color Bronze, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- PERFECT PUTTY Sink Strainer, Polished Brass, 4-1/2" L (59-3106)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel, 5" L (59-3222)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- BK RESOURCES Knee Valve O.C. Single Pedal, Chrome Plated (BKSPKV-G)
- Perfect Putty Sink Repair Parts