Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, Chrome, 4-1/2" L
Mfr # 59-3190
Zoro # G0955250
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Stainless Steel Flange
- Length (In.) 4-1/2
- Standards IAPMO
- Includes Basket with Ball Catch Post, Locknut, Pre-Installed Plumber's Putty Rope, Pressure Cup Housing
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3190
- Zoro # G0955250
- UPC # 026607023105
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Length - Drains | 3 1/2 in to 4 in |
Pipe Dia. (In.) | 1-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Height | 4 in |
Overall Diameter | 4 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Slotted, Color Silver, Overall Height 4 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- SPEARS 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (7722-073)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011624-S)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- PERFECT PUTTY Strainer, 1-1/2" Pipe dia., Kitchen Type (59-3102)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- Perfect Putty Sink Repair Parts