Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia.
Mfr # 59-3005
Zoro # G0955311
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2
- Material of Construction Brass, Plastic
- Standards IAPMO
- Includes Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3005
- Zoro # G0955311
- UPC # 026607022702
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4-1/2 |
Pipe Dia. (In.) | 1-1/2 |
Length - Drains | 4 1/2 in |
Pipe Dia. - Drains | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/4" Male BSPT (R) (PL08-02)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (464-050X)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410-SS)
- APOLLO VALVES Relief Valve (1061810)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- PERFECT PUTTY Strainer, 1-1/2" Pipe dia., Kitchen Type (59-3102)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-CP)
- Perfect Putty Sink Repair Parts