Shop All Sink Repair Parts
Perfect Putty
Sink Strainer, 3-1/2" L, Zinc/Rubber
Mfr # 59-3062
Zoro # G0954812
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc, Rubber
- Length (In.) 3-1/2
- Standards IAPMO
- Includes Cup Basket, Nuts, Tailpiece Nut, Tailpiece Washer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Putty
- MFR # 59-3062
- Zoro # G0954812
- UPC # 026607022948
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 3-1/2 |
Pipe Dia. (In.) | 1-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 3 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 3 1/2 in |
Overall Height | 3 in |
Description
Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Brushed Nickel, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 3 In, Solder, 175 psi (3 LF3110)
- FLUIDFIT Fitting, Fluidfit, Union, 12mm x 12mm (HUC1212)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ASCO RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8317G035)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L (59-3190)
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- APACHE 2" FNPT Bottom Hole Plated Steel Skimmer Strainer (70009742)
- Perfect Putty Sink Repair Parts