BattlePlugs Shooting Ear Plugs - Small
Mfr # PE1117481
Zoro # G003900939
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Pants
- MFR # PE1117481
- Zoro # G003900939
- UPC # 739608569229
- Country of Origin China
- Category Ear Plugs
Description
BattlePlugs Dual Mode Impulse Earplugs are authorized hearing protection for soldiers and Department of the Army civilians. They are ideal for hunters or workers subjected to occasional sharp sounds and provide two levels of hearing protection depending on how they are worn. The patented BattlePlugs use a unique filter built into the plug body to instantaneously reduce dangerous, sudden impulse noises. When the plug is in, the reusable earplugs have a noise reduction rating (NRR) of 24. When the inner plug is removed, the BattlePlugs allow for easy communication and improved awareness while still maintaining a NRR of 9dB. This protects against impulse noises, like gunfire, while still allowing the wearer to hear low level noise.
Features- Size - Small
- Easy to open and close
- Easy to clean
- Wash and wear again
- No sharp edges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- CONDOR Wrist Support, Universal, Ambidextrous, Tan (3RYC5)
- GE Earplugs, 2 PK (GP444)
- PLUGFONES HEARING PROTCTOR BLACK/GRY (PHILIPSFP-B)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- HONEYWELL HOWARD LEIGHT Quiet Reusable Corded Ear Plugs, Bell Shaped, NRR 26 dB, M, Orange, 100 Pairs (QD30)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M PELTOR Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK (10093045980168)
- Perfect Pants Ear Plugs