BattlePlugs Shooting Ear Plugs - Large
Mfr # PE436796
Zoro # G903901012
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Pants
- MFR # PE436796
- Zoro # G903901012
- UPC # 747216319488
- Country of Origin China
- Category Ear Plugs
Description
BattlePlugs Dual Mode Impulse Earplugs are authorized hearing protection for soldiers and Department of the Army civilians. They are ideal for hunters or workers subjected to occasional sharp sounds and provide two levels of hearing protection depending on how they are worn. The patented BattlePlugs use a unique filter built into the plug body to instantaneously reduce dangerous, sudden impulse noises. When the plug is in, the reusable earplugs have a noise reduction rating (NRR) of 24. When the inner plug is removed, the BattlePlugs allow for easy communication and improved awareness while still maintaining a NRR of 9dB. This protects against impulse noises, like gunfire, while still allowing the wearer to hear low level noise.
Features- Size - Large
- Easy to open and close
- Easy to clean
- Wash and wear again
- No sharp edges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GLO BRITE Exit, PF100, Green Frame Dble (7042-100-B)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- PERFECT PANTS BattlePlugs Shooting Ear Plugs - Small (PE1117481)
- 3M Ear Plugs, 1 PR (80529-12065)
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- HONEYWELL NORTH Howard Leight„¢ LT-30 Laser Trak Earplugs, NRR 33, Corded, 100 Pairs/Box (LT-30)
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- Perfect Pants Ear Plugs