Shop All Earmuffs
Perfect Pants
1526 Impact Sport Earmuff Green Electronic Folding
Mfr # PE121605
Zoro # G503702729
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Pants
- MFR # PE121605
- Zoro # G503702729
- UPC # 654204601589
- Country of Origin China
- Category Earmuffs
Description
Keep your ears protected at the range with the Impact Sport Electric Muffs. These muffs have an NRR rating of 22 and fold up. They come in a green finish and amplify sounds to a safe 82 dB rating. Keep your ears protected while on the range.
Features- Amplifies ambient sound to safe 82 dB
- Allows wearers to hear important communications, including other shooters and environmental sounds
- Directionally placed stereo microphones amplify and enhance sound for more natural hearing
- Non-deforming outer headband withstands rough treatment in the toughest workplaces
- Low-profile design with cut-out allows for full clearance of firearm stock, eliminating interference while shooting
- Khaki colored earcups ensure uniformity with camouflage outfit if necessary
- Features Bilsom Technology's patented Air Flow Control technology for optimal attenuation across all frequencies
- Snap-in ear cushions make replacement quick and easy
- AUX input allows connection to external MP3 players or other audio devices for additional listening off the field
- Includes 2AAA batteries
- Model: Impact Sport
- Type: Earmuff
- Color: Green
- Description: Electronic
- Accessories: Folding
- Item Weight - 0.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (13352)
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC (51XBRFW120A)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- SATA Electronic Ear Muffs with Bluetooth (STEF0421)
- ALLEN CO Reaction Shooting Earmuffs & Safety Glasses Combo (2316)
- MSA SAFETY Over-the-Head Ear Muffs, 28 dB, left/RIGHT, Yellow (10087399)
- SKULLERZ BY ERGODYNE Full Brim Gray NRR 26db Mounted Earmuffs (8880)
- 3M Behind-the-Neck Ear Muffs, 28 dB, Peltor X3, Black (X3B)
- AWESOME AUDIO Walkers Game Ear Am & FM Radio Muff with Digital Display (AW1106332)
- 20/20 VISION Extreme Performance Ear Muff (2040170)
- Perfect Pants Earmuffs