Shop All Holiday Decor
Perfect Holiday
Perfect Holiday WT-30W 30 in. PVC Wreath; White
Mfr # WT-30W
Zoro # G203750327
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # WT-30W
- Zoro # G203750327
- UPC # 810851025790
- Country of Origin China
- Category Holiday Decor
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve.
Features- PVC Wreath
- Color: White
- Size: 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- HON Credenza, 60" X (HP3231.N.S)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- PERFECT HOLIDAY Perfect Holiday PVCW-7 7 ft. PVC White Christmas Tree (PVCW-7)
- PERFECT HOLIDAY 7 ft PVC Christmas Tree (PVC7)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statues, PK 2 (LY97102)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- JACK POST Jack Post 522-ST 21.65 in. Green Tree Stand; 1.5 Gallon (252205)
- SAN MIGUEL Enchanted Hurricane (200199)
- Perfect Holiday Holiday Decor