Shop All Holiday Decor
Perfect Holiday
Perfect Holiday WT-30BK 30 in. PVC Wreath; Black
Mfr # WT-30BK
Zoro # G903750320
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # WT-30BK
- Zoro # G903750320
- UPC # 810851025806
- Country of Origin China
- Category Holiday Decor
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve.
Features- PVC Wreath
- Color: Black
- Size: 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- PERFECT HOLIDAY 7 ft PVC Christmas Tree (PVC7)
- PERFECT HOLIDAY Perfect Holiday PVCW-7 7 ft. PVC White Christmas Tree (PVCW-7)
- UNION PRODUCTS Union Products 9729997 8 x 9 in. Pumpkin Pail Halloween Decoration - Case of 12 (9729997)
- DESIGN TOSCANO Honor the Feline: Orange Tabby Holiday Cat Angel Ornament (JH170738)
- SCENTSICLES Red O Christmas Tree Fragrance Fillers (01853-012)
- HOLIDAY BRIGHT LIGHTS Celebrations 7 ft. Slim LED 400 ct Fraser Fir Color Changing Christmas Tree (TFFR7SRGBA)
- Perfect Holiday Holiday Decor