Shop All Holiday Decor
Perfect Holiday
Perfect Holiday PVCO-W5 5 ft. PVC Christmas Tree; White
Mfr # PVCO-W5
Zoro # G803750093
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # PVCO-W5
- Zoro # G803750093
- UPC # 810851026049
- Country of Origin China
- Category Holiday Decor
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve. Perfect Holiday Christmas Tree is a crisp tree that boasts a variety of features to make your holiday special. The tree features PVC tips with hinged branch construction.
Features- Easy to install
- Small box easy for storage
- Color: White
- Size: 5'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- PERFECT HOLIDAY 7 ft PVC Christmas Tree (PVC7)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- PERFECT HOLIDAY Perfect Holiday PVCW-7 7 ft. PVC White Christmas Tree (PVCW-7)
- LEMAX CHRISTMAS GROVE SKATE RNK (14870)
- TRADEMARK FINE ART Audrey 'Cat And The Christmas Tree' Canvas Art, 14x19 (ALI38702-C1419GG)
- L & L Gerson 4.25 in. Lighted Decoration Halloween Decor (2353030)
- GERSON Black and White Plaid Reindeer Indoor Christmas Decor (2550140)
- Perfect Holiday Holiday Decor