Perfect Holiday MTR-50W 8 Tubes - 50 cm Snowfall Meteor LED Light; White
Mfr # MTR-50W
Zoro # G703741252
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # MTR-50W
- Zoro # G703741252
- UPC # 810851021921
- Country of Origin China
- Category Holiday Lights
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve. LED shower meteor rain lights, meteor effect, romantic aesthetic, can be used as one, and be connected - as much as five light strings. The power voltage is permitted in +10 percentage to -10 percentage fluctuating. If it's beyond the said scope, it would influence lifespan, even unlighted or burnt out. Make sure connecting wire is connected and sealed well to avoid defending Electricity Leakage. Make sure waterproof protection, and no defending Water leakage before connecting to extra power supply. Before maintenance, make sure the power cut off. After assembling right, it can be connected power to use. No breaking to any stipulation of fireproofing. Please ask Professional to install.
Features- Low-Voltage power supply, ip65 waterproof, more durable
- Every bulb turns on and out one by one in sequence like snow fall, richer colors, very beautiful
- Widely used for market engineering lighting, architectural decoration, decorate trees along streets, parks, rivers, and urban night lighting
- Color: White
- Bulb Type: LED
- Tube Length: 50 cm
- Number of Tubes: 8
- Number of Lights: 240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue Lightstrip Plus (800276)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- GOLIGHT Wireless Handheld Remote (30100)
- SUREFIRE Replacement Lamp, Xenon (MN03)
- PERFECT HOLIDAY Perfect Holiday 600052 Battery Operated 10 LED Silver Wire Balls Light - Warm White (600052)
- PERFECT HOLIDAY Battery Operated 30 LED String Light White (600013)
- PERFECT HOLIDAY Perfect Holiday MTR-50MT 8 Tubes - 50 cm Snowfall Meteor LED Light; Multicolor (MTR-50MT)
- PERFECT HOLIDAY 8 Tubes 30 cm Snowfall Meteor LED Light Multicolor (MTR30MT)
- PERFECT HOLIDAY Perfect Holiday 600075 Battery Operated 20 LED String Light with Red Beads - White (600075)
- PERFECT HOLIDAY 100 LED String Light Blue (SX100B)
- CELEBRATIONS RADIANT BLAST WHITE 24"" (LED-24RB-WCWA)
- Perfect Holiday Holiday Lights