Perfect Holiday MTR-30W 8 Tubes - 30 cm Snowfall Meteor LED Light; White
Mfr # MTR-30W
Zoro # G303741317
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # MTR-30W
- Zoro # G303741317
- UPC # 810851021891
- Country of Origin China
- Category Holiday Lights
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve. LED shower meteor rain lights, meteor effect, romantic aesthetic, can be used as one, and be connected - as much as five light strings. The power voltage is permitted in +10 percentage to -10 percentage fluctuating. If it's beyond the said scope, it would influence lifespan, even unlighted or burnt out. Make sure connecting wire is connected and sealed well to avoid defending Electricity Leakage. Make sure waterproof protection, and no defending Water leakage before connecting to extra power supply. Before maintenance, make sure the power cut off. After assembling right, it can be connected power to use. No breaking to any stipulation of fireproofing. Please ask Professional to install.
Features- Low-Voltage power supply, ip65 waterproof, more durable
- Every bulb turns on and out one by one in sequence like snow fall, richer colors, very beautiful
- Widely used for market engineering lighting, architectural decoration, decorate trees along streets, parks, rivers, and urban night lighting
- Color: White
- Bulb Type: LED
- Tube Length: 30 cm
- Number of Tubes: 8
- Number of Lights: 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- SATCO Bulb Cfl Squat Gu24 13W (8227)
- ILC Replacement for Atlantic Ultraviolet 05-1334-r replacement light bulb lamp (05-1334-R ATLANTIC ULTRAVIOLET)
- KEYSTONE 150 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-150X-Q-KIT (HPS-150X-Q-KIT)
- PERFECT HOLIDAY Battery Operated 30 LED String Light White (600013)
- PERFECT HOLIDAY 100 LED String Light Blue (SX100B)
- PERFECT HOLIDAY Perfect Holiday MTR-50MT 8 Tubes - 50 cm Snowfall Meteor LED Light; Multicolor (MTR-50MT)
- PERFECT HOLIDAY 8 Tubes 30 cm Snowfall Meteor LED Light Multicolor (MTR30MT)
- PERFECT HOLIDAY Perfect Holiday 600052 Battery Operated 10 LED Silver Wire Balls Light - Warm White (600052)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Red (600019)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Pwt Bx25 (BU25LEDFC7-TPWA)
- Perfect Holiday Holiday Lights