Shop All Holiday Decor
Perfect Holiday
Perfect Holiday GL-98W 9 ft. PVC Garland; White
Mfr # GL-98W
Zoro # G203750402
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # GL-98W
- Zoro # G203750402
- UPC # 810851025844
- Country of Origin China
- Category Holiday Decor
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve.
Specifications- Color: White
- Size: 9' x 8"
- Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- PERFECT HOLIDAY Perfect Holiday PVCW-7 7 ft. PVC White Christmas Tree (PVCW-7)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- PERFECT HOLIDAY 7 ft PVC Christmas Tree (PVC7)
- TEACHER'S AID Saint Bernard Red & Green Snowflake Christmas Retractable Badge Reel (TE727230)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - Multi LED Lights (CT-NP075-ML)
- DESIGN TOSCANO Medieval Helms Totem Holiday Ornament (QS4039)
- GEMMY INDUSTRIES Gemmy Industries 266723 Airblown Olaf Holding Christmas Tree (266723)
- Perfect Holiday Holiday Decor