Shop All Holiday Lights
Perfect Holiday
Perfect Holiday 600075 Battery Operated 20 LED String Light with Red Beads - White
Mfr # 600075
Zoro # G003741570
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # 600075
- Zoro # G003741570
- UPC # 810851028159
- Country of Origin China
- Category Holiday Lights
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve.
Features- String Light with Red Beads
- Color: White
- Light Type: LED
- Power Source: Battery Operated
- Number of Bulbs on String: 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Waterproof flashlight 200lm (LPA20)
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- ILC Replacement for Baker Sg400 LL 3 Tier, 4Æ Hood 1996-1999 UV Lamp replacement light bulb lamp (SG400 LL 3 TIER, 4Æ HOOD 1996-1999 UV LAMP BAKER)
- ILC Replacement for Halco G25cl60 replacement light bulb lamp (G25CL60 HALCO)
- PERFECT HOLIDAY Perfect Holiday 600052 Battery Operated 10 LED Silver Wire Balls Light - Warm White (600052)
- PERFECT HOLIDAY Perfect Holiday MTR-50MT 8 Tubes - 50 cm Snowfall Meteor LED Light; Multicolor (MTR-50MT)
- PERFECT HOLIDAY 8 Tubes 30 cm Snowfall Meteor LED Light Multicolor (MTR30MT)
- PERFECT HOLIDAY Battery Operated 30 LED String Light White (600013)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Blue (600018)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Red (600019)
- KURT S. ADLER 10 LED Old Time Party Light Set- Multicolor (UL5001)
- Perfect Holiday Holiday Lights