Shop All Holiday Lights
Perfect Holiday
Perfect Holiday 600052 Battery Operated 10 LED Silver Wire Balls Light - Warm White
Mfr # 600052
Zoro # G803741626
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # 600052
- Zoro # G803741626
- UPC # 810851027510
- Country of Origin China
- Category Holiday Lights
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve.
Features- Silver Wire Balls Light
- Color: Warm White
- Light Type: LED
- Power Source: Battery Operated
- Number of Bulbs on String: 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/830/LED)
- CELEBRATIONS Led Bo C6 50Lt Mlt (11940-71)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- ILC Replacement for Ultra Dynamics 2570 UD Quartz Sleeve replacement light bulb lamp (2570 UD QUARTZ SLEEVE ULTRA DYNAMICS)
- PERFECT HOLIDAY Battery Operated 30 LED String Light White (600013)
- PERFECT HOLIDAY 100 LED String Light Blue (SX100B)
- PERFECT HOLIDAY Perfect Holiday MTR-50MT 8 Tubes - 50 cm Snowfall Meteor LED Light; Multicolor (MTR-50MT)
- PERFECT HOLIDAY 8 Tubes 30 cm Snowfall Meteor LED Light Multicolor (MTR30MT)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Blue (600018)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Red (600019)
- CELEBRATIONS SNOWMAN PATHWY DECOR 3PC (23217-71)
- Perfect Holiday Holiday Lights