Shop All Holiday Lights
Perfect Holiday
Perfect Holiday 600039 Battery Operated 100 LED Copper String Light - Green
Mfr # 600039
Zoro # G703741436
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # 600039
- Zoro # G703741436
- UPC # 810851026919
- Country of Origin China
- Category Holiday Lights
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve.
Features- Copper String Light
- Color: Green
- Light Type: LED
- Power Source: Battery Operated
- Number of Bulbs on String: 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- PERFECT HOLIDAY Perfect Holiday MTR-50WW 8 Tubes - 50 cm Snowfall Meteor LED Light; Warm White (MTR-50WW)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Red (600019)
- PERFECT HOLIDAY 8 Tubes 30 cm Snowfall Meteor LED Light Multicolor (MTR30MT)
- PERFECT HOLIDAY Perfect Holiday MTR-50MT 8 Tubes - 50 cm Snowfall Meteor LED Light; Multicolor (MTR-50MT)
- PERFECT HOLIDAY Perfect Holiday 600052 Battery Operated 10 LED Silver Wire Balls Light - Warm White (600052)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Blue (600018)
- COLUMBIA LIGHTING LED MultiPurpose 8' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 9500L, 4000K, 120-277v (MPS8-40ML-CW-EDU)
- Perfect Holiday Holiday Lights