Perfect Holiday 600002 Battery Operated Copper 20 LED String Light - Warm White
Mfr # 600002
Zoro # G903741625
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Holiday
- MFR # 600002
- Zoro # G903741625
- UPC # 810851020054
- Country of Origin China
- Category Holiday Lights
Description
The Perfect Company designs these products to make sure they meet the standards and specifications that we strive to achieve. 20 LEDs micro LED battery operated string lights are perfect for use as a lighting addition to any decorative project. Very thin wire hosts 20 very small LED bulbs that are about size of the rise grain and are intensely bright. With steady 360 degree viewing angle they illuminate in every direction. When used with new batteries they last for over 24 hours. They are easy to hide, give beautiful true color and use fraction of energy needed by Regular light strings. These lights are also defined Starry string lights or fairy lights.
Features- 3 AA batteries powered, portable and easy to use
- 7Ft with 20 LEDs
- Copper light strings, original Copper wire lights
- Color: Warm White
- Light Type: LED
- Power Source: Battery Operated
- Number of Bulbs on String: 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Flashlight, Led (FSLT02)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 9", SM, ETL/ES, 18W, 3K (ASD-MNPR-9D1830-W)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1.2 lb (2363-20, 48-11-1820)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- PERFECT HOLIDAY 100 LED String Light Blue (SX100B)
- PERFECT HOLIDAY Perfect Holiday MTR-50MT 8 Tubes - 50 cm Snowfall Meteor LED Light; Multicolor (MTR-50MT)
- PERFECT HOLIDAY Perfect Holiday 600075 Battery Operated 20 LED String Light with Red Beads - White (600075)
- PERFECT HOLIDAY Perfect Holiday 600052 Battery Operated 10 LED Silver Wire Balls Light - Warm White (600052)
- PERFECT HOLIDAY Perfect Holiday MTR-50WW 8 Tubes - 50 cm Snowfall Meteor LED Light; Warm White (MTR-50WW)
- PERFECT HOLIDAY 8 Tubes 30 cm Snowfall Meteor LED Light Multicolor (MTR30MT)
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- Perfect Holiday Holiday Lights