Shop All Fryers
Perfect Fry
PFA5700 Fully Automatic Ventless Countertop Deep Fryer - 6.1 kW
Mfr # 398PFA5700
Zoro # G610805382
product price: $27,159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$27,159.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Fry
- MFR # 398PFA5700
- Zoro # G610805382
- Country of Origin Unknown
- Category Fryers
Description
The PFA fully automatic fryer from Perfect Fry Corporation is great for locations that do not allow for the installation of commercial fixed vents air exchange filters or fire suppression systems. With built-in filtration and state-of-the-art fire suppression it's ideal for open mall kiosks temporary or seasonal locations portable kitchens catering or any limited-space location taking up only 17 linear inches of counterspace.To maximize cooking capacity and efficiency the PFA fully automatic fryer features three operation modes: Rapid Fry Preset/Preset Locked and Manual. Utilizing RapidFry technology the Rapid Fry mode allows the operator to pre-load food into the drawer while other food is frying in the cooking oil. The second load of food will automatically begin once the first cook cycle is completed.The Preset modes take the guesswork out of deep frying by allowing the operator to pre-program up to nine different food items into the electronics system. When ready to fry simply choose the preset number that corresponds to the item you wish to cook. For a more traditional hands-on operation the Manual mode allows operators to load food products into the Rapid Fryer and enter the cook time to begin a cooking cycle. It's that easy!The PFA fully automatic fryer uses innovative advance electronic capabilities to ensure fast efficient operation every time. While its Cook Time Sensitivity CTS feature ensures a consistent product by automatically extending cook times to account for significant drops in temperature the Food Type Sensitivity FTS feature controls the movement of the Teflon coated fry basket to ensure that all products are dispensed at the conclusion of the cooking cycle.When it's time to clean the unit all of the internal components can be removed in under a minute for easy cleaning in a dishwasher or sink. The self-contained oil drainage kit allows you to empty oil even when it's hot. For further cleaning the vat element and grease traps can be sprayed with commercial oven cleaner and wiped clean.Overall Dimensions:Left to Right: 17inFront to Back: 27inHeight: 30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Screw, 1/4"-20 X 1/2" , Truss/Pan-Head (00-723369)
- CLEVELAND Stem Assembly (SE50008)
- ATOSA Hinge Lid Large Hole Washer (W0604040)
- HATCO Contactor 4P 40/50A 120V (02.01.017.00)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- BETTY CROCKER AIR FRYER / CONVECTION, Toaster Oven (BC-4637W)
- BAYOU CLASSIC Fryer St Steel Bayou Clas 4Gal (700-701)
- NATIONAL PRESTO PAN FRY ELEC 11"" PRESTO (06620)
- PROCTOR-SILEX Elcrtc Grdle Blk 200Sqin (38513PS)
- TABLECRAFT Fry Basket, Orangee (43)
- Perfect Fry Fryers