Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Wght, TN Srs Coated, 1.75 Oz., PK25
Mfr # T175N
Zoro # G4877722
original price:
$27.91
11% off
new price: $24.79
/pk 25, $0.99/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type TN Series Coated
- Weight 1.75 oz
- Size 3.2 x 0.648 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # T175N
- Zoro # G4877722
- UPC # 029885361013
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.2 x 0.648 in |
Overall Length | 3 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | TN Series Coated |
Weight | 1.75 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | TN |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Light Duty Trucks |
Attachment Type | Clip-On |
Coating | Coated |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series TN, Compatible Vehicle Type Light Duty Trucks, Material Lead, Coating Coated, Weight 1.75 oz, Overall Length 3 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Solas RBX-106 Rubex Hub Kit for Select Evinrude/Johnson/BRP/OMC/Cobra Sterndrives (RBX-106)
- GATES Hi-Power II Belts, B109 (B109)
- MAXXIMA Work Light, 29/32" D, LED, 6" W, 4" H (MWL-35)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1977)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 2.50 Oz., PK25 (T250Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- BUYERS PRODUCTS Rubber Wheel Chock Set 4x4x8 Inch with 3 Foot Rope (WC24483)
- Perfect Equipment Brake & Wheel Tools