Shop All Tire Inflation Kits
Perfect Equipment
Wheel Wght, MC Srs Coated, 1.50 Oz., PK25
Mfr # MC150N
Zoro # G4877853
product price: $17.99
/pk 25, $0.72/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Size 2.475 x 0.658 in
- For Use On Passenger Car
- Weight 1.5 oz
- Type MC Series Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC150N
- Zoro # G4877853
- UPC # 029885310912
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 2.475 x 0.658 in |
Overall Width | 5/8 in |
Overall Length | 2 1/2 in |
Details
Material | Lead |
Item | Clip-On Wheel Weight |
For Use On | Passenger Car |
Weight | 1.5 oz |
Type | MC Series Coated |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Number of Pieces | 25 |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
Series | MC |
System of Measurement | Fractional |
Compatible Rim Material | Aluminum |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.5 oz, Overall Length 2 1/2 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI ELECTRONICS CDI Nissan/Tohatsu Ignition Pack (119-0602)
- MONROE Max-Air Air Shock Absorber, Ma769 (MA769)
- STENS Spindle Pulley 275-450 (275-450)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.25 Oz., PK25 (MC025N)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.50 Oz., PK25 (MC050N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.75 Oz., PK50 (MC075)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 2 Oz, PK25 (MC200N)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 1 Oz, PK25 (MC100N)
- CENTRAL TOOLS Digital Tire Tread Depth Gauge, 3S402A (3S402A)
- Perfect Equipment Tire Inflation Kits