Shop All Tire Inflation Kits
This Product is Discontinued
Perfect Equipment
Wheel Wght, MC Srs Coated, 0.75 Oz., PK25 (Discontinued)
Mfr # MC075N
Zoro # G4878307
This Product is Discontinued
Key Features
- Material Lead
- Size 1.286 x 0.658 in
- Weight 0.75 oz
- For Use On Passenger Car
- Type MC Series Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC075N
- Zoro # G4878307
- UPC # 029885310417
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 1.286 x 0.658 in |
Details
Material | Lead |
Item | Clip-On Wheel Weight |
Weight | 0.75 oz |
For Use On | Passenger Car |
Type | MC Series Coated |
Product Type | Clip-On Wheel Weight |
Description
Clip-On Wheel Weight, Product Type Clip-On Wheel Weight, Material Lead, Weight 0.75 oz, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: IL, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.