Shop All Tire Inflation Kits
Perfect Equipment
Wheel Wght, MC Srs Coated, 0.25 Oz., PK25
Mfr # MC025N
Zoro # G4876663
product price: $7.25
/pk 25, $0.29/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Weight 0.25 oz
- Type MC Series Coated
- Size 0.7 x 0.588 in
- For Use On Passenger Car
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC025N
- Zoro # G4876663
- UPC # 029885310219
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 0.7 x 0.588 in |
Overall Length | 3/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
Weight | 0.25 oz |
Type | MC Series Coated |
For Use On | Passenger Car |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Coated |
Number of Pieces | 25 |
Compatible Vehicle Type | Passenger Cars |
Series | MC |
Attachment Type | Clip-On |
Compatible Rim Material | Aluminum |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 0.25 oz, Overall Length 3/4 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7816A)
- WIX FILTERS CASE/CAT/GRADALL/KOMATSU/VOLVO/OTHEROUTE (42330)
- JPW INDUSTRIES Jhj-22-1/2 Hydraulic Bottle Jack 22-1/2 Ton Ca (453322)
- WALKER EXHAUST Exhaust Pipe, 49011 (49011)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 3 Oz, PK25 (MC300N)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.50 Oz., PK25 (MC050N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.50 Oz., PK50 (MC150)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 2 Oz, PK25 (MC200N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2 Oz., PK50 (MC200)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.25 Oz., PK25 (MC225N)
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- Perfect Equipment Tire Inflation Kits