Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Wght, AW Srs Coated, 1.25 Oz., PK25
Mfr # AW125N
Zoro # G4877792
product price: $15.45
/pk 25, $0.62/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac
- Type AWN Series Coated
- Weight 1.25 oz
- Size 1.92 x 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW125N
- Zoro # G4877792
- UPC # 029885300715
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.92 x 0.715 in |
Overall Length | 1 7/8 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac |
Type | AWN Series Coated |
Weight | 1.25 oz |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
System of Measurement | Fractional |
Series | AW |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.25 oz, Overall Length 1 7/8 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Deflect-o BH350W 3 in. x 50 ft. White Vent Hose (44396)
- PUROLATOR Purolator L25608 Purolator Premium Engine Protection Oil Filter (L25608)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (538-5-02)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.50 Oz, PK25 (P150ZU)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.50 Oz., PK50 (P050)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 1.00 Oz., PK25 (AW100Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (I7Z-035)
- KAPSCOMOTO Disc Brake Caliper Piston Wind Back Tool, 22-Piece Set (NPTC-BC021-3E)
- Perfect Equipment Brake & Wheel Tools