Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TZ Srs, 2.50 Oz., PK25
Mfr # T250Z
Zoro # G4878535
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type TZ Series
- Weight 2.5 oz
- Size 4.829 x 0.672 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # T250Z
- Zoro # G4878535
- UPC # 029885723156
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.829 x 0.672 in |
Overall Length | 4 7/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | TZ Series |
Weight | 2.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Light Duty Trucks |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Series | T |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 2.5 oz, Overall Length 4 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 93-97 Ford Ranger Headlights- Black (2LCLH-RAN93JM-OZ)
- HALTEC Hug A Lug, for 1-1/16" Nuts (H-190)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (49998)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.75 Oz., PK50 (P075)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 3.00 Oz., PK25 (P300Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (LT1Z-035)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- Perfect Equipment Brake & Wheel Tools