Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TZ Srs, 2.00 Oz., PK25
Mfr # T200Z
Zoro # G4885273
product price: $27.45
/pk 25, $1.10/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type TZ Series
- Weight 2 oz
- Size 3.955 x 0.672 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # T200Z
- Zoro # G4885273
- UPC # 029885723132
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.955 x 0.672 in |
Overall Length | 4 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | TZ Series |
Weight | 2 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Coating | Coated |
System of Measurement | Fractional |
Series | T |
Attachment Type | Clip-On |
Compatible Vehicle Type | Light Duty Trucks |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 2 oz, Overall Length 4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING MUFFLER FOR PRO FINISH (HU1552)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- LUMAPRO Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10 (1889-10PK)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.75 Oz., PK25 (P175S)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.5 Oz., PK50 (P150)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.50 Oz., PK25 (AW050N)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- Perfect Equipment Brake & Wheel Tools