Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TZ Srs, 1.75 Oz., PK25
Mfr # T175Z
Zoro # G4879673
product price: $23.19
/pk 25, $0.93/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type TZ Series
- Weight 1.75 oz
- Size 3.514 x 0.672 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # T175Z
- Zoro # G4879673
- UPC # 029885723125
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.514 x 0.672 in |
Overall Length | 3 1/2 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | TZ Series |
Weight | 1.75 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Coated |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Compatible Vehicle Type | Light Duty Trucks |
Series | T |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 1.75 oz, Overall Length 3 1/2 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 12V (H131)
- HENGST Cabin Filter, E2945Lc (E2945LC)
- SPEC-D TUNING 94-02 Dodge Ram 1500 Fender Flares-Texture (FDF-RAM94A-PK-MP)
- LANG TOOLS Ford Ignition Module Wrench (FM-720A)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.75 Oz., PK25 (AW175N)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 2.00 Oz., PK25 (AW200Z)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- Perfect Equipment Service & Shop Tools