Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TZ Srs, 1.00 Oz., PK25
Mfr # T100Z
Zoro # G4879147
product price: $16.89
/pk 25, $0.68/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type TZ Series
- Weight 1 oz
- Size 2.728 x 0.572 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # T100Z
- Zoro # G4879147
- UPC # 029885723095
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.728 x 0.572 in |
Overall Length | 2 3/4 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | TZ Series |
Weight | 1 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels or Alloy Wheels |
Features | Coated Protection; No Rust |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Coating | Coated |
Compatible Vehicle Type | Light Duty Trucks |
Series | T |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 1 oz, Overall Length 2 3/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- TRUCK-LITE Led, 1 Diode, License Light, Round, Grommet Mount, Hardwired, .180 Bullet, 12V, Kit (33010C)
- TRAC OUTDOORS TRAC Outdoors T10064 Fluid/Oil ExTRAC Outdoorstor, 7 Liter (69362)
- LIPPERT TIRE LINC SENSOR KIT - 2 PACK (2020106299)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 (LT1-005)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 3 Oz, PK25 (T300N)
- CTA MANUFACTURING BRAKE ADJUSTING TOOL (CTA1417)
- Perfect Equipment Service & Shop Tools