Shop All Brake & Wheel Tools
This Product is Discontinued
Perfect Equipment
Wheel Weight, Truck Zinc, 5 Oz, PK25 (Discontinued)
Mfr # LT1Z-050
Zoro # G4879621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Zinc
- For Use On Light Truck
- Type Heavy Duty
- Weight 5 oz
- Size 6.359 x 0.899 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-050
- Zoro # G4879621
- UPC # 029885931261
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 6.359 x 0.899 in |
Overall Length | 6 3/8 in |
Overall Width | 7/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | Heavy Duty |
Weight | 5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | LT1 |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Coating | Coated |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 5 oz, Overall Length 6 3/8 in, Number of Pieces 25, Overall Width 7/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.