Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 4 Oz, PK25
Mfr # LT1Z-040
Zoro # G4881195
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type Heavy Duty
- Weight 4 oz
- Size 5.218 x 0.899 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-040
- Zoro # G4881195
- UPC # 029885931247
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.218 x 0.899 in |
Overall Length | 5 1/4 in |
Overall Width | 7/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | Heavy Duty |
Weight | 4 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Coating | Coated |
Attachment Type | Clip-On |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Compatible Rim Material | Steel |
Series | LT1 |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 4 oz, Overall Length 5 1/4 in, Number of Pieces 25, Overall Width 7/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow Donaldson Blue, DBL7900 (DBL7900)
- REMA TIP TOP 5/16 Carbide Cutter For Tire Injuries 5/16 (PRMPCC-3)
- STANDARD IGNITION Ignition Starter Switch, Us-220 (US-220)
- DB ELECTRICAL New Oem Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth Plgr (DRA-8200330)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.00 Oz, PK25 (P200ZU)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.25 Oz., PK25 (MC225Z)
- ESCO EQUIPMENT Wheel Weight Pliers (50128)
- Perfect Equipment Brake & Wheel Tools