Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 3.50 Oz., PK25
Mfr # LT1Z-035
Zoro # G4881186
product price: $66.29
/pk 25, $2.65/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type Heavy Duty
- Weight 3.5 oz
- Size 4.64 x 0.899 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-035
- Zoro # G4881186
- UPC # 029885931230
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.64 x 0.899 in |
Overall Length | 4 5/8 in |
Overall Width | 7/8 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | Heavy Duty |
Weight | 3.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | LT1 |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Coating | Coated |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 3.5 oz, Overall Length 4 5/8 in, Number of Pieces 25, Overall Width 7/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 24 In, Orange, For 62595 (1308205)
- MOTORCRAFT Various Ford/Lincoln And Mercury Spark Plug, Sp477 (SP477)
- LIQUID WRENCH Multipurpose Grease, 2 NLGI Grade (L616)
- PIONEER CABLE Pioneer Cable Plug Kt Brass, Pe-496-B (PE-496-B)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Slide Hammer (70150)
- Perfect Equipment Service & Shop Tools