Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 3.50 Oz., PK25
Mfr # I7Z-035
Zoro # G4880592
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Medium/Heavy Duty Truck
- Type Heavy Duty
- Weight 3.5 oz
- Size 3.86 x 0.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # I7Z-035
- Zoro # G4880592
- UPC # 029885931322
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.86 x 0.988 in |
Overall Length | 3 7/8 in |
Overall Width | 1 in |
Details
Material | Zinc |
For Use On | Medium/Heavy Duty Truck |
Type | Heavy Duty |
Weight | 3.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | I7 |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Compatible Rim Material | Steel |
Coating | Coated |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 3.5 oz, Overall Length 3 7/8 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Accessory Drive Belt Idler Pulley, 38019 (38019)
- TEMPRESS PRODUCTS Tempress #44430 1323 Slam Hatch; White (44430)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6944)
- WIX FILTERS Engine Oil Filter #Wix 51762 (51762)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.75 Oz., PK50 (AW175)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.25 Oz., PK25 (P025S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- STEELMAN TPMS Master Tool Set, 13 pcs. (98032)
- Perfect Equipment Brake & Wheel Tools