Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 3 Oz, PK25
Mfr # TALZ-030
Zoro # G4877537
product price: $58.15
/pk 25, $2.33/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light to Heavy-Duty Truck
- Type TALZ Series Coated
- Weight 3 oz
- Size 4.277 x 1.159 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # TALZ-030
- Zoro # G4877537
- UPC # 029885931377
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.277 x 1.159 in |
Overall Length | 4 1/4 in |
Overall Width | 1 1/8 in |
Details
Material | Zinc |
For Use On | Light to Heavy-Duty Truck |
Type | TALZ Series Coated |
Weight | 3 oz |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | OEM Approved |
Item | Clip-On Wheel Weight |
Special Features | Weight is Designed to Fit The Disc and Open Side Rim Flanges |
Product Type | Wheel Weights |
Series | TAL |
Attachment Type | Clip-On |
Compatible Vehicle Type | Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks |
System of Measurement | Fractional |
Compatible Rim Material | Aluminum |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series TAL, Compatible Vehicle Type Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 3 oz, Overall Length 4 1/4 in, Number of Pieces 25, Overall Width 1 1/8 in, Special Features Weight is Designed to Fit The Disc and Open Side Rim Flanges, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 275 oz P style Value Line clipon weight (PLO69060)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 12-3/8" W (SJ1332)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-W)
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 2.00 Oz., PK25 (AW200Z)
- KEN-TOOL Bar/Assembly (31554-12)
- Perfect Equipment Brake & Wheel Tools