Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 3 Oz, PK25
Mfr # I7Z-030
Zoro # G4880802
product price: $56.55
/pk 25, $2.26/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Medium/Heavy Duty Truck
- Type Heavy Duty
- Weight 3 oz
- Size 3.41 x 0.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # I7Z-030
- Zoro # G4880802
- UPC # 029885931315
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.41 x 0.988 in |
Overall Length | 3 3/8 in |
Overall Width | 1 in |
Details
Material | Zinc |
For Use On | Medium/Heavy Duty Truck |
Type | Heavy Duty |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Coating | Coated |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
Series | I7 |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 3 oz, Overall Length 3 3/8 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 (64-10PK)
- BANDO Auto Serpentine Belt, 8Pk1420 (8PK1420)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3400 (3400)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 55g., PK25 (IAW055Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.50 Oz., PK25 (P050Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.50 Oz, PK25 (P250ZU)
- Perfect Equipment Brake & Wheel Tools