Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 2.50 Oz., PK25
Mfr # LT1Z-025
Zoro # G4877512
product price: $51.59
/pk 25, $2.06/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type Heavy Duty
- Weight 2.5 oz
- Size 4.615 x 0.725 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-025
- Zoro # G4877512
- UPC # 029885931216
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.615 x 0.725 in |
Overall Length | 4 5/8 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | Heavy Duty |
Weight | 2.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Attachment Type | Clip-On |
Series | LT1 |
Coating | Coated |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 2.5 oz, Overall Length 4 5/8 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, Wf10314 (WF10314)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- MAHLE Cabin Air Filter, La877 (LA877)
- BALDWIN FILTERS Filter Wrench, 4-3/8 to 5-1/4 In (PKG401)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.50 Oz., PK50 (AW150)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- Perfect Equipment Service & Shop Tools