Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 2 Oz, PK25
Mfr # I7Z-020
Zoro # G4882893
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Medium/Heavy Duty Truck
- Type Heavy Duty
- Weight 2 oz
- Size 2.42 x 0.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # I7Z-020
- Zoro # G4882893
- UPC # 029885931292
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.42 x 0.988 in |
Overall Length | 2 3/8 in |
Overall Width | 1 in |
Details
Material | Zinc |
For Use On | Medium/Heavy Duty Truck |
Type | Heavy Duty |
Weight | 2 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | I7 |
System of Measurement | Fractional |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 2 oz, Overall Length 2 3/8 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- DISCO Wire Harness Connectors Brake Lamp Swtch Repair (9909PK)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56956 (G56956)
- MANN FILTER 95-06 Bmw M3/01-02/Z3/06-07 Z4 3.2L L6 Oil Filter, Hu926/4X (HU926/4X)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 0.50 Oz., PK25 (LT1Z-005)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.50 Oz., PK25 (P150S)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.75 Oz, PK25 (P075ZU)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.25 Oz., PK25 (MC225Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- AME Golden Buddy Mount Tool Assembly (71052)
- Perfect Equipment Service & Shop Tools