Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 0.50 Oz., PK25
Mfr # LT1Z-005
Zoro # G4884695
product price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Medium-Duty Trucks, Older Light-Duty Trucks
- Type LT1Z Series Coated
- Weight 0.5 oz
- Size 1.6 x 0.651 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-005
- Zoro # G4884695
- UPC # 029885931179
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.6 x 0.651 in |
Overall Length | 1 5/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Medium-Duty Trucks, Older Light-Duty Trucks |
Type | LT1Z Series Coated |
Weight | 0.5 oz |
Number of Pieces | 25 |
For Use With | Steel Rims |
Features | OEM Approved |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | LT1 |
Coating | Coated |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 0.5 oz, Overall Length 1 5/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX BED MAT, HD BEDMAT RAM 1500 8' (600N)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 5/8 Diameter x 18 Inch Long (B239918AL)
- ATTWOOD MARINE Turbo 3000 Series Water-Resitant, In-Line Blower - 12V - White (1733-4)
- KEN-TOOL Torque Extension 60Ft/Lbs -, D (30258)
- PERFECT EQUIPMENT Adhesive Wheel Weight, 0.25 Oz, PK52 (200624ST)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (LT1Z-010)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.50 Oz., PK25 (T150Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- MITYVAC Pressure Brake Bleeder (MV7840)
- Perfect Equipment Brake & Wheel Tools