Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TN Series Coated, 3 Oz, PK25
Mfr # T300N
Zoro # G4876636
product price: $34.89
/pk 25, $1.40/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type TN Series Coated
- Weight 3 oz
- Size 5.19 x 0.648 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # T300N
- Zoro # G4876636
- UPC # 029885361716
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.19 x 0.648 in |
Overall Length | 5 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | TN Series Coated |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Coating | Coated |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Series | TN |
Compatible Vehicle Type | Light Duty Trucks |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series TN, Compatible Vehicle Type Light Duty Trucks, Material Lead, Coating Coated, Weight 3 oz, Overall Length 5 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 4/0 ga, 1/2", Crimp/Solder, PK5 (23ZA19)
- ILC Replacement for TECUMSEH 37000 STARTER (37000 STARTER)
- DORMAN Engine Crankcase Breather Hose, 46006 (46006)
- BRIGGS & STRATTON Spark Plug (793541)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 1 Oz, PK25 (T100N)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (T025S)
- FRED V FOWLER CO Disc And Rotor/Ball Joint Gage W/ X-Proof Ip54 Ind (72-520-767)
- Perfect Equipment Brake & Wheel Tools