Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TN Series Coated, 2 Oz, PK25
Mfr # T200N
Zoro # G4878176
product price: $26.19
/pk 25, $1.05/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type TN Series Coated
- Weight 2 oz
- Size 3.69 x 0.648 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # T200N
- Zoro # G4878176
- UPC # 029885361112
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.69 x 0.648 in |
Overall Length | 3 3/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | TN Series Coated |
Weight | 2 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Coating | Coated |
Series | TN |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Light Duty Trucks |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series TN, Compatible Vehicle Type Light Duty Trucks, Material Lead, Coating Coated, Weight 2 oz, Overall Length 3 3/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING LED REAR LIGHTING KIT (V941)
- TECNIQ 3.5"X.75" Srfce Mnt Are Light Hardwired (TQ S18-WC00-1)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Murray Simplicity Snapper 1713424ASM (A158BS)
- SEA DOG A Chrome Brass Lift Handle, #222340-1 (222340-1)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.75 Oz., PK25 (MC175Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.25 Oz., PK25 (P125S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- KEN-TOOL Aligning Bar, 24" (7027)
- Perfect Equipment Brake & Wheel Tools